text.skipToContent text.skipToNavigation

Facom Tool Tray for BT.101 Tool Case & M.431U Socket Set Plastic Black

Article number 8Z519261
Colour Black
Type of accessories/components Separator plastic
Diameter 0
Material Plastic
Accessories No
Part Yes
Suitable for perforated backboard No

Specifications

Colour Black
Type of accessories/components Separator plastic
Diameter 0
Material Plastic
Accessories No
Part Yes
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No
Brand Facom

Article numbers

Article number 8Z519261
EAN 3148513550081
UBB 500639709467
UNSPSC 27111714
Manufacturer article nr  PL.58
Do not close this page. This message will disappear, when the page is fully loaded.