text.skipToContent text.skipToNavigation

Facom Tool Thermoformed Tray for MOD.440-2XL Combination Wrench Set Plastic Black

Article number 2G246620
Colour Black
Type of accessories/components Separator plastic
Diameter 0
Material Plastic
Accessories No
Part Yes
Suitable for perforated backboard No

Specifications

Colour Black
Type of accessories/components Separator plastic
Diameter 0
Material Plastic
Accessories No
Part Yes
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No
Brand Facom

Article numbers

Article number 2G246620
EAN 3148518087988
UBB 500639717460
UNSPSC 27111714
Manufacturer article nr  PL.671
Do not close this page. This message will disappear, when the page is fully loaded.