text.skipToContent text.skipToNavigation

Facom Tool Heat-Formed Tray for MOD.MT1 MICRO-TECH Pliers Set Plastic Black

Article number 3I158453
Colour Black
Type of accessories/components Separator plastic
Diameter 0
Material Plastic
Accessories No
Part Yes
Suitable for perforated backboard No

Specifications

Colour Black
Type of accessories/components Separator plastic
Diameter 0
Material Plastic
Accessories No
Part Yes
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No
Brand Facom
Commodity code 3926909790

Article numbers

Article number 3I158453
EAN 3148513554423
UBB 500639711836
UNSPSC 27111714
Manufacturer article nr  PL.612
Do not close this page. This message will disappear, when the page is fully loaded.