text.skipToContent text.skipToNavigation

Facom Tool Heat-Formed Tray for MOD.55-1 Metric & Inch Offset-Ring Wrench Set Plastic Black

Article number 0E536545
Colour Black
Type of accessories/components Separator plastic
Diameter 0
Material Plastic
Accessories No
Part Yes
Suitable for perforated backboard No

Specifications

Colour Black
Type of accessories/components Separator plastic
Diameter 0
Material Plastic
Accessories No
Part Yes
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No
Brand Facom

Article numbers

Article number 0E536545
EAN 3148517032835
UBB 500639693281
UNSPSC 27111714
Manufacturer article nr  PL.317A
Do not close this page. This message will disappear, when the page is fully loaded.