text.skipToContent text.skipToNavigation

Facom Tool Heat-Formed Tray for BP.115 Tool Case & NJ.261M Impact Screwdriver Set Plastic Black

Article number 8I319238
Colour Black
Type of accessories/components Separator plastic
Diameter 0
Material Plastic
Accessories No
Part Yes
Suitable for perforated backboard No

Specifications

Colour Black
Type of accessories/components Separator plastic
Diameter 0
Material Plastic
Accessories No
Part Yes
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No
Brand Facom

Article numbers

Article number 8I319238
EAN 3148517288010
UBB 500639724623
UNSPSC 27111714
Manufacturer article nr  PL.72A
Do not close this page. This message will disappear, when the page is fully loaded.