text.skipToContent text.skipToNavigation

Facom Tool box 16

Article number 7F493973
Width 199
Design Tool Box
Height 185
Depth 411
Material Plastic
Padlock shackle No
Rollable No

Specifications

Width 199
Design Tool Box
Height 185
Depth 411
Material Plastic
Padlock shackle No
Rollable No
With shoulder strap No
With lock Yes
Removable tray Yes
Total number of compartments 3
With foam No
With divider No
With telescopic handle No
Brand Facom

Article numbers

Article number 7F493973
EAN 3148517716902
UBB 500639504686
UNSPSC 24113106
Manufacturer article nr  BP.C16
Do not close this page. This message will disappear, when the page is fully loaded.