text.skipToContent text.skipToNavigation

Facom 57 Offset Ring Wrench 15 x 17mm Chrome Plated 220mm

Article number 3F280829
Surface protection Chromium-plated
Length (mm) 220
Isolation protection 1000 V No
Cranked Yes
Wrench size large (mm) 17
Wrench size small (mm) 15
Single wrench model No

Specifications

Surface protection Chromium-plated
Length (mm) 220
Isolation protection 1000 V No
Cranked Yes
Wrench size large (mm) 17
Wrench size small (mm) 15
Single wrench model No
Low spark model No
Height of head small (mm) 56
Height of head large (mm) 67.2
Half moon model Yes
Wrench size small (inch) 5/8 inch
Wrench size large (inch) 11/16 inch
Head width small (mm) 25.2
Head width large (mm) 27.8
Ratcheting model No
Point count 12
Open model No
Brand Facom
Commodity code 82041100
Type Offset Ring Wrench

Article numbers

Article number 3F280829
EAN 3148511133705
UBB 500638585058
UNSPSC 27111743
Manufacturer article nr  57.15X17
Do not close this page. This message will disappear, when the page is fully loaded.