text.skipToContent
text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in
this news item
.
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
German
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
German
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic VMI
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
QA/QC & Engineering
Laboratory
3D Portal
Training
Fabory Logic CMI
BarTrack
Fabory app
RFID
MyFabory Insights
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Partner brands
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Socket sets
All categories
Fasteners
Hand tools
Machining tools
Safety products
Power tools
Grinding & sanding
Chemicals & tapes
Material handling & storage
Air pressure tools
Electrical supplies
Janitorial & washroom
Hydraulics, Pneumatics & Piping (ferrous & non-ferrous)
Welding, soldering & gas equipment
Quick Search
X
Search
Reset
Home
Hand tools
Wrench tools
Socket sets
1M619230
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Login to see information
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Facom Socket Spanner Set in Case Bihex 3/8 to 1-1/4" 1/2" Drive 44-Piece
Add to catalogue
Previous
Next
Article number
1M619230
Packaging
Case
Connection size
1/2 inch
Number of socket spanners
30
Total number of tools
44
Connection size (mm)
12.7
View all specifications
Specifications & standards
Downloads
Related products
Specifications
Packaging
Case
Connection size
1/2 inch
Number of socket spanners
30
Total number of tools
44
Connection size (mm)
12.7
Number of sockets for screwdriver
4
Number of Torx sockets
0
Number of hexagonal sockets
0
With ratchet
Yes
Brand
Facom
Commodity code
View
Type
Socket Spanner Set
Download as PDF
Print
Description
Includes: Ratchet(s) 1/2": - 1/2" "Palm control" ratchet - S.161 1/2" socket(s): - S - 1/2" 12-point inch-size socket - 3/8' - S - 1/2" 12-point inch-size socket - 7/16' - S - 1/2" 12-point inch-size socket - 1/2' - S - 1/2" 12-point inch-size socket - 9/16' - S - 1/2" 12-point inch-size socket - 19/32' - S - 1/2" 12-point inch-size socket - 5/8' - S - 1/2" 12-point inch-size socket - 21/32' - S - 1/2" 12-point inch-size socket - 11/16' - S - 1/2" 12-point inch-size socket - 3/4' - S - 1/2" 12-point inch-size socket - 25/32' - S - 1/2" 12-point inch-size socket - 13/16' - S - 1/2" 12-point inch-size socket - 7/8' - S - 1/2" 12-point inch-size socket - 15/16' - S - 1/2" 12-point inch-size socket - 31/32' - S - 1/2" 12-point inch-size socket - 1' - S - 1/2" 12-point inch-size socket - 1'1/16 - S - 1/2" 12-point inch-size socket - 1'1/8 - S - 1/2" 12-point inch-size socket - 1'1/4 - S.LA - 1/2" 12-point long-reach inch-size socket - 1/2' - S.LA - 1/2" 12-point long-reach inch-size socket - 9/16' - S.LA - 1/2" 12-point long-reach inch-size socket - 5/8' - S.LA - 1/2" 12-point long-reach inch-size socket - 3/4' - S.LA - 1/2" 12-point long-reach inch-size socket - 13/16' - S.LA - 1/2" 12-point long-reach inch-size socket - 7/8' - S.LA - 1/2" 12-point long-reach inch-size socket - 15/16' - S.LA - 1/2" 12-point long-reach inch-size socket - 1' - S.LA - 1/2" 12-point long-reach inch-size socket - 1'1/16 - S.LA - 1/2" 12-point long-reach inch-size socket - 1'1/16 - S.LA - 1/2" 12-point long-reach inch-size socket - 1'1/8 - S.LA - 1/2" 12-point long-reach inch-size socket - 1'1/4 Bits series 2: - ED.2 - Standard bit series 2 for Pozidriv® screws - 5/16 PZ3 L 32 mm - ED.2 - Standard bit series 2 for Pozidriv® screws - 5/16 PZ4 L 32 mm Impact bits series 3: - ENS.3 - Impact bits series 3 for slotted head screws - 2.5 mm - ENS.3 - Impact bits series 3 for slotted head screws - 2.5 mm 1/2" accessories: - 1/2" universal cardan - S.240A - 1/2" drive offset adaptor - S.234 - 1/2" long-reach sliding tee - S.120A - 1/2" sliding tee - S.120A - S - 1/2" bit holder sockets with retaining clip - for 1/2' - S - 1/2" bit holder sockets with retaining clip - for 5/16' - S - 1/2" extension - L 130 mm - S - 1/2" extension - L 250 mm - 1/2" brace - S.110 Packaging: - Metal case - BT.108 - Tray - PLT.11 - Bottom tray S.450EP S.450UP - PL.23 - Upper tray for S.450UP - PL.25A
Article numbers
Article number
1M619230
EAN
3148515169212
UBB
500637365866
UNSPSC
27111703
Manufacturer article nr
S.450UP
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My catalogues
Default
Go to my catalogues
Continue ordering