text.skipToContent text.skipToNavigation

Facom Socket sets R.360NANO


Includes: 1/4" 'Rotating handle snap ratchet - R.360 10 x 1/4" 6-point metric socket: R.05.5 - 06 - 07 - 08 - 09 - 10 - 11 - 12 - 13 - 14 mm. 21 x series 1 bit 1/4" High Perf'- L 25 mm: - ED.1T for Pozidriv® screws: PZ1 - PZ2 - PZ3. - EH.1 for hex countersunk screws: 3.0 - 4.0 - 5.0 - 6.0 - 7.0 mm. - EP.1T for Phillips® screws: PH1 - PH2 - PH3. - ES.1T for slotted head screws: 4.5 - 6.5 - 8.0 mm. - EXR.1 for Resistorx® screws: TT 10 - TT 15 - TT 20 - TT 25 - TT 27 - TT 30 - TT 40. 1 x 1/4" socket holder bit - ECR 1 x 1/4" Universal joint - R.240A 1 x 1/4" bit holder socket with standard locking pin - R.235 1 x 1/4" short screwdriver handle - R.236C 2 x 1/4" standard extensions : L 55 mm - L 100 mm. Empty case: R2NANO/R360NANO - BV.NANO.

Article number 4Y105012
Brand Facom
Packed per 1

Specifications

Brand Facom

Description

Includes: 1/4" 'Rotating handle snap ratchet - R.360 10 x 1/4" 6-point metric socket: R.05.5 - 06 - 07 - 08 - 09 - 10 - 11 - 12 - 13 - 14 mm. 21 x series 1 bit 1/4" High Perf'- L 25 mm: - ED.1T for Pozidriv® screws: PZ1 - PZ2 - PZ3. - EH.1 for hex countersunk screws: 3.0 - 4.0 - 5.0 - 6.0 - 7.0 mm. - EP.1T for Phillips® screws: PH1 - PH2 - PH3. - ES.1T for slotted head screws: 4.5 - 6.5 - 8.0 mm. - EXR.1 for Resistorx® screws: TT 10 - TT 15 - TT 20 - TT 25 - TT 27 - TT 30 - TT 40. 1 x 1/4" socket holder bit - ECR 1 x 1/4" Universal joint - R.240A 1 x 1/4" bit holder socket with standard locking pin - R.235 1 x 1/4" short screwdriver handle - R.236C 2 x 1/4" standard extensions : L 55 mm - L 100 mm. Empty case: R2NANO/R360NANO - BV.NANO.

Article numbers

Article number 4Y105012
EAN 3148518590778
UBB 500637348219
UNSPSC 27111703
Manufacturer article nr  R.360NANO
Do not close this page. This message will disappear, when the page is fully loaded.