text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Dairy machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Socket sets
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Brands
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Hand tools
Wrench tools
Socket sets
7Z197930
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Facom Socket set RL.NANO-U112
Add to catalogue
Article number
7Z197930
Packaging
Case
Connection size
1/4 inch
Number of socket spanners
10
Total number of tools
28
Connection size (mm)
6.35
View all specifications
Specifications & standards
Downloads
Specifications
Packaging
Case
Connection size
1/4 inch
Number of socket spanners
10
Total number of tools
28
Connection size (mm)
6.35
Number of sockets for screwdriver
11
Number of Torx sockets
0
Number of hexagonal sockets
5
With ratchet
Yes
Brand
Facom
Download as PDF
Print
Description
Includes: 1 x 1/4" high performance sealed ratchet: RL.161 1 x 1/4" 12-point sockets - inch: 7/32' - 1/4' - 9/32' - 5/16' - 11/32' - 3/8' - 13/32' - 7/16' - 1/2' - 9/16'. 11 x standard series 1 bits - 1/4" - 6.35 mm drive - L 25 mm: - ES.T High Perf' for slotted head screw: F4 - F6.5 - F8. - ED.T High Perf' Pozidriv®: PZ1 - PZ2 - PZ3. - EH for 6-point countersunk screw: 1/4 - 1/8 - 3/16 - 5/32 - 7/32. 1 x 1/4" socket holder bit: ECR. 1 x 1/4" universal joint: R.240A. 1 x 1/4" standard spring-clip bit holder: - R.235: 1 x 1/4" short spinner: R.236C. 1 x 1/4" standard extension - L 100 mm: R.210. 1 x 1/4" standard extension - L 55 mm: R.206 Empty case : BV.RNANO-U. Weight: 0.745 kg.
Article numbers
Article number
7Z197930
EAN
3148519085532
UBB
500637355883
UNSPSC
27111703
Manufacturer article nr
RL.NANO-U112
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering