text.skipToContent text.skipToNavigation

Facom Socket set R.205E

Article number 2X089450
Packaging Metal box
Connection size 1/4 inch
Number of socket spanners 9
Total number of tools 15
Connection size (mm) 6.35
Number of sockets for screwdriver 0
Number of Torx sockets 0

Specifications

Packaging Metal box
Connection size 1/4 inch
Number of socket spanners 9
Total number of tools 15
Connection size (mm) 6.35
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 0
With ratchet Yes
Brand Facom

Article numbers

Article number 2X089450
EAN 3148515122255
UBB 500637347062
UNSPSC 27111703
Manufacturer article nr  R.205E
Do not close this page. This message will disappear, when the page is fully loaded.