text.skipToContent text.skipToNavigation

Facom Socket Spanner Set in Plastic Box Hex 8-32 1/2" Drive 20-Piece

Article number 5A779336
Packaging Plastic box
Connection size 1/2 inch
Number of socket spanners 17
Total number of tools 21
Connection size (mm) 12.7

Specifications

Packaging Plastic box
Connection size 1/2 inch
Number of socket spanners 17
Total number of tools 21
Connection size (mm) 12.7
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 17
With ratchet Yes
Brand Facom
Type Socket Spanner Set

Description

Includes: Ratchet(s) 1/2": - 1/2" fast ratchet with rotating handle - S.360 1/2" socket(s): - S.H - 1/2" 6-point metric-size socket - 08 mm - S.H - 1/2" 6-point metric-size socket - 10 mm - S.H - 1/2" 6-point metric-size socket - 11 mm - S.H - 1/2" 6-point metric-size socket - 12 mm - S.H - 1/2" 6-point metric-size socket - 13 mm - S.H - 1/2" 6-point metric-size socket - 14 mm - S.H - 1/2" 6-point metric-size socket - 15 mm - S.H - 1/2" 6-point metric-size socket - 16 mm - S.H - 1/2" 6-point metric-size socket - 17 mm - S.H - 1/2" 6-point metric-size socket - 18 mm - S.H - 1/2" 6-point metric-size socket - 19 mm - S.H - 1/2" 6-point metric-size socket - 21 mm - S.H - 1/2" 6-point metric-size socket - 22 mm - S.H - 1/2" 6-point metric-size socket - 24 mm - S.H - 1/2" 6-point metric-size socket - 27 mm - S.H - 1/2" 6-point metric-size socket - 30 mm - S.H - 1/2" 6-point metric-size socket - 32 mm 1/2" accessories: - 1/2" universal cardan - S.240A - S - 1/2" extension - L 130 mm - S - 1/2" extension - L 250 mm Packaging: - Bimaterial box S(L).DBOX1(12) - BV.S1NANO

Article numbers

Article number 5A779336
EAN 3148519243420
UBB 500637359018
UNSPSC 27111703
Manufacturer article nr  S.360DBOX1
Do not close this page. This message will disappear, when the page is fully loaded.