text.skipToContent text.skipToNavigation

Facom Socket K.30HB


OGV® profile: more powerful tightening, preserves fasteners. Secure attachment of plunger lock accessories Quick release button. Finish: satin chrome.

Article number 7D437882
Surface protection Chromium-plated
Wrench width (mm) 30
Length (mm) 59
Isolation protection 1000 V No
Connection size 3/4 inch
Packed per 1

Specifications

Surface protection Chromium-plated
Wrench width (mm) 30
Length (mm) 59
Isolation protection 1000 V No
Connection size 3/4 inch
Double hex insert No
With joint No
Wrench depth (mm) 20
For impact screwdriver No
Brand Facom

Description

OGV® profile: more powerful tightening, preserves fasteners. Secure attachment of plunger lock accessories Quick release button. Finish: satin chrome.

Article numbers

Article number 7D437882
EAN 3148516598684
UBB 500637896357
UNSPSC 27111704
Manufacturer article nr  K.30HB
Do not close this page. This message will disappear, when the page is fully loaded.