text.skipToContent text.skipToNavigation

Gedore 20 L 11 Socket 11mm Hex 10.5mm Depth 1/4" Drive Vanadium Steel Chrome Plated 50mm


Square drive as per DIN 3120 - C 6.3, ISO 1174, with ball retaining groove, Hand-operated, knurled grip, GEDORE vanadium steel 31CrV3, polished, chrome-plated, GEDORE vanadium steel 31CrV3, polished, chrome-plated

Article number
Surface protection Chromium-plated
Wrench width (mm) 11
Length (mm) 50
Isolation protection 1000 V No
Connection size 1/4 inch
Packed per 1

Specifications

Surface protection Chromium-plated
Wrench width (mm) 11
Length (mm) 50
Isolation protection 1000 V No
Connection size 1/4 inch
Magnetic No
Double hex insert No
With joint No
Wrench depth (mm) 10.5
For impact screwdriver No
VDE tested No
Brand Gedore
Weight per piece (g) 45
Model 20 L 11
Type Socket

Description

Square drive as per DIN 3120 - C 6.3, ISO 1174, with ball retaining groove, Hand-operated, knurled grip, GEDORE vanadium steel 31CrV3, polished, chrome-plated, GEDORE vanadium steel 31CrV3, polished, chrome-plated

Article numbers

Article number G2207.110.001
EAN 4010886619247
UBB 240122716725
UNSPSC 27111704
Manufacturer article nr  6192480

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.