text.skipToContent text.skipToNavigation

Facom Socket 8mm

Article number 6V854740
Wrench width (mm) 8
Length (mm) 52
Isolation protection 1000 V Yes
Connection size 1/2 inch
Double hex insert Yes
With joint No
For impact screwdriver No

Specifications

Wrench width (mm) 8
Length (mm) 52
Isolation protection 1000 V Yes
Connection size 1/2 inch
Double hex insert Yes
With joint No
For impact screwdriver No
Brand Facom

Article numbers

Article number 6V854740
EAN 3148510560311
UBB 500638004241
UNSPSC 27111704
Manufacturer article nr  S.8AVSE
Do not close this page. This message will disappear, when the page is fully loaded.