text.skipToContent text.skipToNavigation

Facom Socket 70mm Hex 45mm Depth 1" Drive Chrome Plated 96mm

Article number 2I531734
Surface protection Chromium-plated
Wrench width (mm) 70
Length (mm) 96
Isolation protection 1000 V No
Connection size 1 inch

Specifications

Surface protection Chromium-plated
Wrench width (mm) 70
Length (mm) 96
Isolation protection 1000 V No
Connection size 1 inch
Double hex insert No
With joint No
Wrench depth (mm) 45
For impact screwdriver No
Brand Facom
Type Socket

Description

Thinner, lighter body. Secure attachment of plunger lock accessories. Push-button release. Finish: satin chrome.

Article numbers

Article number 2I531734
EAN 3148516634115
UBB 500637917716
UNSPSC 27111704
Manufacturer article nr  M.70HA
Do not close this page. This message will disappear, when the page is fully loaded.