text.skipToContent text.skipToNavigation

Facom Socket 19mm


Article number 4U939721
Surface protection Chromium-plated
Wrench width (mm) 19
Length 36
Isolation protection 1000 V No
Connection size 1/2 inch
Double hex insert Yes
With joint No
Packed per 1

Specifications

Surface protection Chromium-plated
Wrench width (mm) 19
Length 36
Isolation protection 1000 V No
Connection size 1/2 inch
Double hex insert Yes
With joint No
Wrench depth (mm) 14
For impact screwdriver No
Brand FACOM

Article numbers

Article number 4U939721
EAN 3148510536101
UBB 500637982710
UNSPSC 27111704
Manufacturer article nr  S.19
Do not close this page. This message will disappear, when the page is fully loaded.