text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Facom Socket 13mm Bi-Hex 12mm Depth 3/8" Drive Chrome Plated 55mm


OGV® profile: more powerful tightening, preserves fasteners. Long-reach sockets for long recess or thread access. Available as rack sets (Ref JL.40U). Finish: bright chrome.

Article number 1K339434
Surface protection Chromium-plated
Wrench width (mm) 13
Length (mm) 55
Isolation protection 1000 V No
Connection size 3/8 inch
Packed per 1

Specifications

Surface protection Chromium-plated
Wrench width (mm) 13
Length (mm) 55
Isolation protection 1000 V No
Connection size 3/8 inch
Double hex insert Yes
With joint No
Wrench depth (mm) 12
For impact screwdriver No
Brand Facom
Commodity code
Type Socket

Description

OGV® profile: more powerful tightening, preserves fasteners. Long-reach sockets for long recess or thread access. Available as rack sets (Ref JL.40U). Finish: bright chrome.

Article numbers

Article number 1K339434
EAN 3148510280516
UBB 500637749424
UNSPSC 27111704
Manufacturer article nr  J.13LA
Do not close this page. This message will disappear, when the page is fully loaded.