text.skipToContent text.skipToNavigation

Facom Socket 11mm


Article number 5U708894
Surface protection Chromium-plated
Wrench width (mm) 11
Length 50.5
Isolation protection 1000 V No
Connection size 1/4 inch
Double hex insert No
With joint No
Packed per 1

Specifications

Surface protection Chromium-plated
Wrench width (mm) 11
Length 50.5
Isolation protection 1000 V No
Connection size 1/4 inch
Double hex insert No
With joint No
Wrench depth (mm) 7.9
For impact screwdriver No
Brand FACOM

Article numbers

Article number 5U708894
EAN 3148510513157
UBB 500637930339
UNSPSC 27111704
Manufacturer article nr  R.11LA
Do not close this page. This message will disappear, when the page is fully loaded.