text.skipToContent text.skipToNavigation

Facom small drawer chest with 6 fix drawers - High


Article number 0T318692
Colour Red
Width 495
Design Case
Height 542
Quality class Other
Material Other
Padlock shackle No
Packed per 1

Specifications

Colour Red
Width 495
Design Case
Height 542
Quality class Other
Material Other
Padlock shackle No
Rollable No
With shoulder strap No
Signal-red No
With lock Yes
Removable tray Yes
Total number of compartments 6
With foam No
With divider No
With telescopic handle No

Article numbers

Article number 0T318692
EAN 3662424106194
UNSPSC 27110000
Manufacturer article nr  F50000065
Do not close this page. This message will disappear, when the page is fully loaded.