text.skipToContent text.skipToNavigation

Facom Impact Slotted Screwdriver Bit 1.6 x 10mm 5/16" Hex 41mm


Objednací číslo 6F116253
Size bit (mm)
Screwing system Screw slot
Total length (mm) 41
Isolation protection 1000 V No
Blade width (mm) 10
Blade thickness (mm) 1.6
Suitable for operation with impact Yes
Baleno po 1

Specifikace

Size bit (mm) 10
Screwing system Screw slot
Total length (mm) 41
Isolation protection 1000 V No
Blade width (mm) 10
Blade thickness (mm) 1.6
Suitable for operation with impact Yes
Connection size 5/16 inch
Ball locking No
With hole No
Connection size (mm) 7.94
Two-sided No
Type of cross head None
Brand Facom

Čísla materiálu

Objednací číslo 6F116253
EAN 3148510239156
UBB 500639152890
UNSPSC 27110000
Výrobní číslo položky ENS.210
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.