text.skipToContent text.skipToNavigation

Facom Single spanner rings 46MM

Article number 7U119184
Surface protection Chromium-plated
Length 280
Isolation protection 1000 V No
Cranked No
Wrench size small (mm) 46
Single wrench model Yes
Low spark model No

Specifications

Surface protection Chromium-plated
Length 280
Isolation protection 1000 V No
Cranked No
Wrench size small (mm) 46
Single wrench model Yes
Low spark model No
Half moon model No
Head width small (mm) 69
Ratcheting model Yes
Point count 12
Open model No

Article numbers

Article number 7U119184
EAN 3662424029189
UBB 500641371645
UNSPSC 27111743
Manufacturer article nr  54A.46SLS
Do not close this page. This message will disappear, when the page is fully loaded.