text.skipToContent text.skipToNavigation

Facom Single spanner rings 36MM

Article number 9W397971
Surface protection Chromium-plated
Length 245
Isolation protection 1000 V No
Cranked No
Wrench size small (mm) 36

Specifications

Surface protection Chromium-plated
Length 245
Isolation protection 1000 V No
Cranked No
Wrench size small (mm) 36
Single wrench model Yes
Low spark model No
Half moon model No
Head width small (mm) 54
Ratcheting model Yes
Point count 12
Open model No

Description

Tool equipped with a FACOM SLS attachment solution, preventing any risk of accidental falls. The crimped "rotating" cable solution, selected and tested by FACOM, maintains user ergonomics. "Heavy-duty" offset-ring wrenches: wrenches for tight (unlocking, thanks to high strength of the polygonal head and long adaptable handle (to be ordered separately). Ring offset to clear fingers or obstacles. Ideal for series of nuts. Handle to use: - 54.M1BSLS for the dimensions 24 and 30 mm - 54.M2BSLS for the dimensions 32 to 41 mm - 54.M3BSLS for the dimensions 46 mm Metric sizes: 24 to 46 mm. Presentation: satin chrome finish.

Article numbers

Article number 9W397971
EAN 3662424029165
UBB 500641371231
UNSPSC 27111743
Manufacturer article nr  54A.36SLS
Do not close this page. This message will disappear, when the page is fully loaded.