text.skipToContent text.skipToNavigation

Facom Single Note Board, Metal, Magnetable, Black


Article number 7U883459
Colour Black
Width 726
Height 1005
Depth 48
RAL-number 9005
Type of accessories/components Tool panel
Material Steel
Packed per 1

Specifications

Colour Black
Width 726
Height 1005
Depth 48
RAL-number 9005
Type of accessories/components Tool panel
Material Steel
Accessories Yes
Part No
Suitable for perforated backboard Yes
Plug-in mounting No
Screw mounting No

Article numbers

Article number 7U883459
EAN 3662424109621
UNSPSC 27110000
Manufacturer article nr  JLS3-PNBBS
Do not close this page. This message will disappear, when the page is fully loaded.