text.skipToContent text.skipToNavigation

Facom Short Hexagonal Key Set in Wallet 1/16-3/8" 10-Piece

Article number 9G757924
Colour Grey
Design Other
Type of handle Right-angled
Sizes (mm) ['44441', '44441']
Number of keys 10
With ball head No
Brand Facom

Specifications

Colour Grey
Design Other
Type of handle Right-angled
Sizes (mm) ['44441', '44441']
Number of keys 10
With ball head No
Brand Facom
Model 82H

Article numbers

Article number 9G757924
EAN 3148515327414
UBB 500638949064
UNSPSC 27111710
Manufacturer article nr  82H.JU10
Do not close this page. This message will disappear, when the page is fully loaded.