text.skipToContent text.skipToNavigation

Facom Second-cut file 250mm

Article number 1Q115055
Shape Three-square
Total length (mm) 250
Blade width (mm) 19
Blade height (mm) 19
Cut shape Double-Cut
Cut number 3
Brand Facom

Specifications

Shape Three-square
Total length (mm) 250
Blade width (mm) 19
Blade height (mm) 19
Cut shape Double-Cut
Cut number 3
Brand Facom

Article numbers

Article number 1Q115055
EAN 3148519268409
UBB 500639839801
UNSPSC 27111900
Manufacturer article nr  TRI.MD250A
Do not close this page. This message will disappear, when the page is fully loaded.