text.skipToContent text.skipToNavigation

Facom Second-cut file 150mm

Article number 9K373807
Shape Square
Total length (mm) 150
Blade width (mm) 6
Blade height (mm) 6
Cut shape Double-Cut
Cut number 4
Brand Facom

Specifications

Shape Square
Total length (mm) 150
Blade width (mm) 6
Blade height (mm) 6
Cut shape Double-Cut
Cut number 4
Brand Facom

Article numbers

Article number 9K373807
EAN 3148518602037
UBB 500639825867
UNSPSC 27111900
Manufacturer article nr  CAR.MD150EMA
Do not close this page. This message will disappear, when the page is fully loaded.