text.skipToContent text.skipToNavigation

Facom Screw & stud remover 11-14MM

Article number 2U081755
Packaging None
Total number of tools 1
Connection size (mm) 6
Size (metric) ['11', '14']
Number of bolt extractors 1
Thread size small (metric) 11
Thread size large (metric) 14

Specifications

Packaging None
Total number of tools 1
Connection size (mm) 6
Size (metric) ['11', '14']
Number of bolt extractors 1
Thread size small (metric) 11
Thread size large (metric) 14

Article numbers

Article number 2U081755
EAN 3148511650806
UBB 500637623017
UNSPSC 27111709
Manufacturer article nr  285.8
Do not close this page. This message will disappear, when the page is fully loaded.