text.skipToContent text.skipToNavigation

Facom Safty shoes Trek

Article number 6R431868
Watertight Yes
Metal-free Yes
Shoe size 40
Sole material Rubber
Material of upper part Other

Specifications

Watertight Yes
Metal-free Yes
Shoe size 40
Sole material Rubber
Material of upper part Other
Fuel - and oil resistant (FO) Yes
Brand Facom

Description

Composite protection tip compliant with EN20345 (200 joules). Anti-penetration non-metallic sole. Padded tab and collar. Light EVA/rubber sole. Shock absorbing heel. Oil resistant sole. Metal-free. Water tight rod. Fabric: mesh and microfibre. Sizes 36 to 47.

Article numbers

Article number 6R431868
EAN 3662424012068
UBB 500637699678
UNSPSC 46181605
Manufacturer article nr  VP.TREK-40
Do not close this page. This message will disappear, when the page is fully loaded.