text.skipToContent text.skipToNavigation

Facom Safty shoes Hitrek

Article number 6A947801
Watertight Yes
Metal-free Yes
Shoe size 42
Material of upper part Other
Slip resistance according to ISO 20344:2011 SRA
Fuel - and oil resistant (FO) Yes
Antistatic Yes

Specifications

Watertight Yes
Metal-free Yes
Shoe size 42
Material of upper part Other
Slip resistance according to ISO 20344:2011 SRA
Fuel - and oil resistant (FO) Yes
Antistatic Yes
Non slip Yes
Brand Facom

Article numbers

Article number 6A947801
EAN 3662424038228
UBB 500637696609
UNSPSC 46181605
Manufacturer article nr  VP.HITREK-42
Do not close this page. This message will disappear, when the page is fully loaded.