text.skipToContent text.skipToNavigation

Facom Safty shoes Hitrek

Article number 1Y308850
Watertight Yes
Metal-free Yes
Shoe size 39
Material of upper part Other
Slip resistance according to ISO 20344:2011 SRA

Specifications

Watertight Yes
Metal-free Yes
Shoe size 39
Material of upper part Other
Slip resistance according to ISO 20344:2011 SRA
Fuel - and oil resistant (FO) Yes
Antistatic Yes
Non slip Yes
Brand Facom

Description

EN ISO 20345: 2004/A1: 2007 S3 SRA Water-proof top. Anti-slip sole as per the SRA standard. Composite tip as per EN20345 (200 joules). Non-metallic anti-penetration sole. Padded tab and ankle line. Antistatic sole. Shock absorbing heel. Oil resistant sole. Mesh and Microfibre.

Article numbers

Article number 1Y308850
EAN 3662424038198
UBB 500637696039
UNSPSC 46181605
Manufacturer article nr  VP.HITREK-39
Do not close this page. This message will disappear, when the page is fully loaded.