text.skipToContent text.skipToNavigation

Facom Safety overgloves BC.109VSE

Article number 5W220959
Colour Multi-coloured
Design 5-finger
Insulated No
Quality class Other
Coating Palm coated

Specifications

Colour Multi-coloured
Design 5-finger
Insulated No
Quality class Other
Coating Palm coated
Material Leather
Type of closure Other
Type of delivery Pair
Long version No
With anti-slip layer No
Surface finishing Other
Glove size 9
Glove size (US) M
Protection against mechanical risk Yes
Protection against chemical risk No
Protection against micro-organism risk No
Protection against heat and fire risk No
Protection against cold risk No
Protection against radio-active contamination risk No
Protection against ionizing radiation risk No
Lined No
High visibility (signal colours) No
Cuff type Wrist length cuff
Brand Facom
Model BC.VSE

Description

Silicon coated leather gloves protecting from mechanical risks. Used to protect latex insulated gloves. Physical and mechanical grade as per standard EN 388: 2, 1, 2, 1. - Abrasion: 2. - Cuts: 1. - Tears: 2. - Perforation: 1.

Article numbers

Article number 5W220959
EAN 3148510141794
UBB 500637674093
UNSPSC 53102504
Manufacturer article nr  BC.109VSE
Do not close this page. This message will disappear, when the page is fully loaded.