text.skipToContent text.skipToNavigation

Facom Roll Bag with 13 Pockets Nylon Black/Red

Article number 1G194855
Colour Black
Width 480
Design Case
Height 190
Quality class Other
Material Fabric
Padlock shackle No

Specifications

Colour Black
Width 480
Design Case
Height 190
Quality class Other
Material Fabric
Padlock shackle No
Rollable Yes
With shoulder strap No
Signal-red No
With lock Yes
Removable tray No
Total number of compartments 13
With foam No
With divider No
With telescopic handle No
Brand Facom
Commodity code 42029298

Article numbers

Article number 1G194855
EAN 3148516722539
UBB 500639527877
UNSPSC 27111714
Manufacturer article nr  N.38A-13B
Do not close this page. This message will disappear, when the page is fully loaded.