text.skipToContent text.skipToNavigation

Facom Roll Bag with 12 Pockets Nylon Black/Red 330 x 800mm

Article number 1D466325
Colour Black
Width 800
Design Case
Height 800
Quality class Other
Material Fabric
Padlock shackle No

Specifications

Colour Black
Width 800
Design Case
Height 800
Quality class Other
Material Fabric
Padlock shackle No
Rollable Yes
With shoulder strap No
Signal-red No
With lock Yes
Removable tray No
Total number of compartments 12
With foam No
With divider No
With telescopic handle No
Brand Facom
Commodity code 42029298

Article numbers

Article number 1D466325
EAN 3148516764737
UBB 500639527612
UNSPSC 27111714
Manufacturer article nr  N.38A-12C
Do not close this page. This message will disappear, when the page is fully loaded.