text.skipToContent text.skipToNavigation

Facom Ring slogging spanners 100mm

Article number 6C397199
Surface protection Bronzed
Length (mm) 400
Isolation protection 1000 V No
Cranked No
Wrench size large (mm) 100
Wrench size small (mm) 100
Single wrench model Yes

Specifications

Surface protection Bronzed
Length (mm) 400
Isolation protection 1000 V No
Cranked No
Wrench size large (mm) 100
Wrench size small (mm) 100
Single wrench model Yes
Low spark model No
Half moon model No
Head width small (mm) 134
Ratcheting model No
Point count 12
Open model No
Brand Facom

Article numbers

Article number 6C397199
EAN 3662424002007
UBB 500638298298
UNSPSC 27111743
Manufacturer article nr  51B.100
Do not close this page. This message will disappear, when the page is fully loaded.