text.skipToContent text.skipToNavigation

Knipex Double ended ring wrench 980107 7 mm


Box Wrench Cranked. Basic tool chrome-plated. - Width across flats S: 7mm- Length l max.: 150mm- Head thickness a max.: 7mm- Depth of crank h max.: 18mm- Head width b max. mm: 12mm

Article number
Surface protection Chromium-plated
Length 150
Isolation protection 1000 V Yes
Cranked Yes
Wrench size large (mm) 7
Packed per 1

Specifications

Surface protection Chromium-plated
Length 150
Isolation protection 1000 V Yes
Cranked Yes
Wrench size large (mm) 7
Wrench size small (mm) 7
Single wrench model No

Description

Box Wrench Cranked. Basic tool chrome-plated. - Width across flats S: 7mm- Length l max.: 150mm- Head thickness a max.: 7mm- Depth of crank h max.: 18mm- Head width b max. mm: 12mm

Article numbers

Article number K1301.070.001
EAN 4003773020134
UBB 240120597135
UNSPSC 27111743
Manufacturer article nr  98 01 07

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.