text.skipToContent text.skipToNavigation

Facom Ring wrench 54A.65

Article number 7J255246
Surface protection Chromium-plated
Length (mm) 355
Isolation protection 1000 V No
Cranked Yes
Wrench size large (mm) 65
Wrench size small (mm) 65
Single wrench model Yes

Specifications

Surface protection Chromium-plated
Length (mm) 355
Isolation protection 1000 V No
Cranked Yes
Wrench size large (mm) 65
Wrench size small (mm) 65
Single wrench model Yes
Low spark model No
Half moon model No
Head width small (mm) 98
Head width large (mm) 98
Ratcheting model No
Point count 12
Open model No
Brand Facom

Article numbers

Article number 7J255246
EAN 3148511106501
UBB 500638525401
UNSPSC 27111743
Manufacturer article nr  54A.65
Do not close this page. This message will disappear, when the page is fully loaded.