text.skipToContent text.skipToNavigation

Knipex Double ended ring wrench 980112 12 mm


Box Wrench Cranked. Basic tool chrome-plated. - Width across flats S: 12mm- Length l max.: 185mm- Head thickness a max.: 10mm- Depth of crank h max.: 23mm- Head width b max. mm: 18.5mm

Article number
Surface protection Chromium-plated
Length 185
Isolation protection 1000 V Yes
Cranked Yes
Wrench size large (mm) 12
Packed per 1

Specifications

Surface protection Chromium-plated
Length 185
Isolation protection 1000 V Yes
Cranked Yes
Wrench size large (mm) 12
Wrench size small (mm) 12
Single wrench model No
Brand Knipex

Description

Box Wrench Cranked. Basic tool chrome-plated. - Width across flats S: 12mm- Length l max.: 185mm- Head thickness a max.: 10mm- Depth of crank h max.: 23mm- Head width b max. mm: 18.5mm

Article numbers

Article number K1301.120.001
EAN 4003773020226
UBB 240120597622
UNSPSC 27111743
Manufacturer article nr  98 01 12

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.