text.skipToContent text.skipToNavigation

Facom Ring wrench 54A.60

Article number 6A561517
Surface protection Chromium-plated
Length (mm) 345
Isolation protection 1000 V No
Cranked Yes
Wrench size large (mm) 60
Wrench size small (mm) 60
Single wrench model Yes

Specifications

Surface protection Chromium-plated
Length (mm) 345
Isolation protection 1000 V No
Cranked Yes
Wrench size large (mm) 60
Wrench size small (mm) 60
Single wrench model Yes
Low spark model No
Half moon model No
Head width small (mm) 90
Head width large (mm) 90
Ratcheting model No
Point count 12
Open model No
Brand Facom

Article numbers

Article number 6A561517
EAN 3148511106457
UBB 500638525245
UNSPSC 27111743
Manufacturer article nr  54A.60
Do not close this page. This message will disappear, when the page is fully loaded.