text.skipToContent text.skipToNavigation

Facom Ring slogging spanners 80MM

Specificaties

Surface protection Other
Length (mm) 360
Isolation protection 1000 V No
Cranked No
Wrench size large (mm) 80
Wrench size small (mm) 80
Single wrench model Yes
Low spark model No
Half moon model No
Head width small (mm) 118
Ratcheting model No
Point count 12
Open model No
Brand Facom

Artikelnummers

Artikelnummer 7Z038294
EAN 3662424013805
UBB 500638313204
UNSPSC 27111743
Fabrikant artikelnummer 51BS.80
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.