text.skipToContent text.skipToNavigation

Facom Ring slogging spanners 32MM

Article number 5T504588
Surface protection Other
Length (mm) 185
Isolation protection 1000 V No
Cranked No
Wrench size large (mm) 32
Wrench size small (mm) 32
Single wrench model Yes

Specifications

Surface protection Other
Length (mm) 185
Isolation protection 1000 V No
Cranked No
Wrench size large (mm) 32
Wrench size small (mm) 32
Single wrench model Yes
Low spark model Yes
Half moon model No
Head width small (mm) 53
Head width large (mm) 53
Ratcheting model No
Point count 12
Open model No
Brand Facom

Article numbers

Article number 5T504588
EAN 3148518649339
UBB 500638287895
UNSPSC 27111743
Manufacturer article nr  50.32SR
Do not close this page. This message will disappear, when the page is fully loaded.