text.skipToContent text.skipToNavigation

Gedore 306 Ring Slogging Spanner 30mm CrV Steel 190mm


Acc. to DIN 7444, Up to length 435 mm chrome-vanadium steel 31CrV3, above 480 mm from C35, Special sizes available on request, * not standardised, * not standardised, Acc. to DIN 7444

Article number
Surface protection Other
Length (mm) 190
Isolation protection 1000 V No
Cranked No
Wrench size large (mm) 30
Packed per 1

Specifications

Surface protection Other
Length (mm) 190
Isolation protection 1000 V No
Cranked No
Wrench size large (mm) 30
Wrench size small (mm) 30
Single wrench model Yes
Low spark model No
Height of head small (mm) 16.5
Half moon model No
Head width small (mm) 51.5
Ratcheting model No
Open model No
Brand Gedore
Model 306
Type Ring Slogging Spanner

Description

Acc. to DIN 7444, Up to length 435 mm chrome-vanadium steel 31CrV3, above 480 mm from C35, Special sizes available on request, * not standardised, * not standardised, Acc. to DIN 7444

Article numbers

Article number G2151.300.001
EAN 4010886647523
UBB 240120081734
UNSPSC 27111743
Manufacturer article nr  6475270

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.