text.skipToContent text.skipToNavigation

Facom Ring slogging spanners 105MM

Article number 9N676682
Surface protection Bronzed
Length (mm) 435
Isolation protection 1000 V No
Cranked No
Wrench size large (mm) 105
Wrench size small (mm) 105
Single wrench model Yes

Specifications

Surface protection Bronzed
Length (mm) 435
Isolation protection 1000 V No
Cranked No
Wrench size large (mm) 105
Wrench size small (mm) 105
Single wrench model Yes
Low spark model No
Half moon model No
Head width small (mm) 170
Ratcheting model No
Point count 12
Open model No
Brand Facom

Article numbers

Article number 9N676682
EAN 3662424002014
UBB 500638298454
UNSPSC 27111743
Manufacturer article nr  51B.105
Do not close this page. This message will disappear, when the page is fully loaded.