text.skipToContent text.skipToNavigation

Facom Ring ratchet wrench 3/8 x 7/16

Article number 9O582899
Surface protection Chromium-plated
Length 245
Isolation protection 1000 V No
Cranked No
Wrench size large (mm) 20.638

Specifications

Surface protection Chromium-plated
Length 245
Isolation protection 1000 V No
Cranked No
Wrench size large (mm) 20.638
Wrench size small (mm) 19.05
Single wrench model No
Low spark model No
Half moon model No
Wrench size small (inch) 3/4 inch
Wrench size large (inch) 13/16 inch
Head width small (mm) 40
Head width large (mm) 40
Ratcheting model Yes
Point count 12
Open model No

Description

Straight ratchet ring wrenches: to reach the nut flat. Compact ratchet mechanism and reversible by flipping the wrench. Increment 5° (7.5° for dimension 1/4" mm 6° for dimensions 5/16" and 11/32"). Dimensions in inches: from 1/4" to 5"16. Presentation: satin chrome finish.

Article numbers

Article number 9O582899
EAN 3148517427761
UBB 500638535897
UNSPSC 27111726
Manufacturer article nr  64.3/4X13/16
Do not close this page. This message will disappear, when the page is fully loaded.