text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Dairy machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Ratchet spanners
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Brands
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Hand tools
Wrench tools
Double ended ring spanners
Ratchet spanners
2Y942560
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Facom Ring ratchet wrench 22mm
Add to catalogue
Previous
Next
Article number
2Y942560
Surface protection
Chromium-plated
Length
260
Isolation protection 1000 V
No
Cranked
No
Wrench size large (mm)
23
View all specifications
Specifications & standards
Downloads
Specifications
Surface protection
Chromium-plated
Length
260
Isolation protection 1000 V
No
Cranked
No
Wrench size large (mm)
23
Wrench size small (mm)
21
Single wrench model
No
Low spark model
No
Half moon model
No
Wrench size small (inch)
13/16 inch
Wrench size large (inch)
7/8 inch
Head width small (mm)
40.1
Head width large (mm)
46
Ratcheting model
Yes
Point count
12
Open model
No
Brand
Facom
Download as PDF
Print
Description
15° hinged ratchet ring wrenches: ring offset to clear fingers or obstacles. Compact ratchet mechanism and reversible by lever. Increment 5° (7.5° for dimension 6 mm 6° for dimensions 7, 8 and 9 mm). Ring head angled at 15°. Metric sizes: 6 to 24 mm. Presentation: satin chrome finish.
Article numbers
Article number
2Y942560
EAN
3148517721319
UBB
500638542075
UNSPSC
27111726
Manufacturer article nr
65.21X23
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering