text.skipToContent text.skipToNavigation

Facom Ring ratchet wrench 16 x 18mm

Article number 6C590705
Surface protection Chromium-plated
Length (mm) 180
Isolation protection 1000 V No
Cranked No
Wrench size large (mm) 18
Wrench size small (mm) 16
Single wrench model No

Specifications

Surface protection Chromium-plated
Length (mm) 180
Isolation protection 1000 V No
Cranked No
Wrench size large (mm) 18
Wrench size small (mm) 16
Single wrench model No
Low spark model No
Half moon model No
Wrench size small (inch) 1/2 inch
Wrench size large (inch) 9/16 inch
Head width small (mm) 25.5
Head width large (mm) 26.9
Ratcheting model Yes
Open model No
Brand Facom

Article numbers

Article number 6C590705
EAN 3662424019890
UBB 500638541242
UNSPSC 27111726
Manufacturer article nr  65.16X18SPL
Do not close this page. This message will disappear, when the page is fully loaded.