text.skipToContent text.skipToNavigation

Facom Ring ratchet wrench 10mm

Article number 3G750970
Surface protection Chromium-plated
Length 115
Isolation protection 1000 V No
Cranked Yes
Wrench size large (mm) 7.938

Specifications

Surface protection Chromium-plated
Length 115
Isolation protection 1000 V No
Cranked Yes
Wrench size large (mm) 7.938
Wrench size small (mm) 6.35
Single wrench model No
Low spark model No
Half moon model No
Wrench size small (inch) 1/4 inch
Wrench size large (inch) 5/16 inch
Head width small (mm) 14
Head width large (mm) 17
Ratcheting model Yes
Point count 12
Open model No

Description

15° hinged ratchet ring wrenches: ring offset to clear fingers or obstacles. Compact ratchet mechanism and reversible by lever. Increment 5° (7.5° for dimension 1/4" 6° for dimensions 5/16" and 11/32"). Ring head angled at 15°. Dimensions in inches: from 1/4" to 15"16. Presentation: satin chrome finish.

Article numbers

Article number 3G750970
EAN 3148517721586
UBB 500638539287
UNSPSC 27111726
Manufacturer article nr  65.1/4X5/16
Do not close this page. This message will disappear, when the page is fully loaded.