text.skipToContent text.skipToNavigation

Facom Repair kit 830A.5RN


Comprising chuck and spring. 830A.5RN, for 830A.5 and 830A.5L. 830A.10RN, for 830A.10 and 830A.10L. Weight: 15 g.

Article number 0I272433
Packaging None
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Packed per 1

Specifications

Packaging None
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 0
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 0
Number of socket inserts 0
Number of socket spanners 0
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 0
Total number of tools 2
Number of files 0
Number of measuring tools 0
Number of pliers 0
Number of combination spanners 0
Number of hexagonal keys 0
Number of adjustable wrenches 0
Number of bit inserts 0
Number of testing tools 0
Number of ratchets 0
Number of tommy bars 0
Number of chisels and punches 0
Number of hammers 0
Number of multifunctional tools 0
Number of saws 0
Brand Facom

Description

Comprising chuck and spring. 830A.5RN, for 830A.5 and 830A.5L. 830A.10RN, for 830A.10 and 830A.10L. Weight: 15 g.

Article numbers

Article number 0I272433
EAN 3148512064398
UBB 500637616672
UNSPSC 23241615
Manufacturer article nr  830A.5RN
Do not close this page. This message will disappear, when the page is fully loaded.