text.skipToContent text.skipToNavigation

Facom Compact Ratchet 1/2" Square Drive 15mm

Article number 8Q660504
Insulated No
Weight 150
Head diameter (mm) 37
Length (mm) 15
Isolation protection 1000 V No
Connection size 1/2 inch
Explosion-proof No

Specifications

Insulated No
Weight 150
Head diameter (mm) 37
Length (mm) 15
Isolation protection 1000 V No
Connection size 1/2 inch
Explosion-proof No
With handle No
Trough-feed model No
Universal joint No
Connection size (mm) 12.7
Reversible Yes
Construction ratchet No
Suitable for bits No
Socket locking Yes
Rotating handle No
Extendable handle No
Length of head (mm) 15
Articulated head No
Rotating head No
Suitable for sockets Yes
Brand Facom
Type Compact Ratchet

Article numbers

Article number 8Q660504
EAN 3148510589039
UBB 500638649664
UNSPSC 27111711
Manufacturer article nr  S.372V
Do not close this page. This message will disappear, when the page is fully loaded.