text.skipToContent text.skipToNavigation

Facom Punch 63mm

Article number 9I491148
Design Complete (with draw bolt)
Hole diameter (mm) 63
Punch shape Round
Material to process Other
Slit punch No
Hole diameter ISO 63
Brand Facom

Specifications

Design Complete (with draw bolt)
Hole diameter (mm) 63
Punch shape Round
Material to process Other
Slit punch No
Hole diameter ISO 63
Brand Facom

Article numbers

Article number 9I491148
EAN 3148516976536
UBB 500637595215
UNSPSC 27112845
Manufacturer article nr  697653
Do not close this page. This message will disappear, when the page is fully loaded.